MDL-V-5-R
Bussmann Fuses, MDL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDL-V-5-R

Bussmann Fuses, MDL Series
In stock
Item Number
MDL-V-5-R
MFG Item Number
MDL-V-5-R
Series
MDL-V-5-R is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, MDL Series
Item #
MDL-V-5-R
Buss Small Dimension Fuse

MDL Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.01~40 Amps
  • 32VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDL Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDL-V-5-R
Item Number MDL-V-5-R
Manufacturer Bussmann
Product Series MDL
Family Series Bussmann Fuses, MDL Series
Current Rating 5 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Axial Leaded
Trip Indicator No
Alarm Contact No
Diameter (in) 0.25 "
Length (In) 1.25 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.105 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved