NO.213
Bussmann Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NO.213

Bussmann Fuses, Fuse Reducers Series
In stock
Item Number
NO.213
MFG Item Number
NO.213
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
NO.213
FUSE REDUCER

Fuse Reducers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NO.213
Item Number NO.213
Manufacturer Bussmann
Product Series Fuse Reducers
Family Series Bussmann Fuses, Fuse Reducers Series
Fuse Class Class H, Class K
Use with Fuse Series Bussmann NON/REN
Fuse Clip Size 100 A
Fuse Case Size 30 A
Voltage 250 V
Approvals CSA, UL
RoHS Yes
Comments Allows 30A fuse to fit 100A clips
Net Weight 0 lbs
Gross Weight 0.2116 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved