NO.226
Bussmann Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NO.226

Bussmann Fuses, Fuse Reducers Series
In stock
Item Number
NO.226
MFG Item Number
NO.226
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
NO.226
FUSE REDUCER

Fuse Reducers Series Information


Specifications

Specifications
Manufacturer Part Number NO.226
Item Number NO.226
Manufacturer Bussmann
Product Series Fuse Reducers
Family Series Bussmann Fuses, Fuse Reducers Series
Fuse Class Class H, Class K
Use with Fuse Series Bussmann NON/REN
Fuse Clip Size 200 A
Fuse Case Size 60 A
Voltage 250 V
Approvals CSA, UL
RoHS Yes
Comments Allows 60A fuse to fit 200A clips
Net Weight 0 lbs
Gross Weight 11.2877 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved