NO.263-R
Bussmann Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NO.263-R

Bussmann Fuses, Fuse Reducers Series
In stock
Item Number
NO.263-R
MFG Item Number
NO.263-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
NO.263-R
Fuse Reducer, Class R, 250V,

Fuse Reducers Series Information


Specifications

Specifications
Manufacturer Part Number NO.263-R
Item Number NO.263-R
Manufacturer Bussmann
Product Series Fuse Reducers
Family Series Bussmann Fuses, Fuse Reducers Series
Fuse Class Class R
Use with Fuse Series Bussmann FRN-R/LPN-RK
Fuse Clip Size 60 A
Fuse Case Size 30 A
Voltage 250 V
Approvals CSA, UL
RoHS Yes
Comments Allows 30A fuse to fit 60A clips
Net Weight 0 lbs
Gross Weight 0.043 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved