NO.626
Bussmann Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NO.626

Bussmann Fuses, Fuse Reducers Series
In stock
Item Number
NO.626
MFG Item Number
NO.626
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
NO.626
FUSE REDUCER

Fuse Reducers Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number NO.626
Item Number NO.626
Manufacturer Bussmann
Product Series Fuse Reducers
Family Series Bussmann Fuses, Fuse Reducers Series
Fuse Class Class H, Class K
Use with Fuse Series Bussmann NOS/RES
Fuse Clip Size 200 A
Fuse Case Size 60 A
Voltage 600 V
Approvals CSA, UL
RoHS Yes
Comments Allows 60A fuse to fit 200A clips
Net Weight 0 lbs
Gross Weight 846.576 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved