NO.642-R
Bussmann Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NO.642-R

Bussmann Fuses, Fuse Reducers Series
In stock
Item Number
NO.642-R
MFG Item Number
NO.642-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
NO.642-R
FUSE REDUCER

Fuse Reducers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NO.642-R
Item Number NO.642-R
Manufacturer Bussmann
Product Series Fuse Reducers
Family Series Bussmann Fuses, Fuse Reducers Series
Fuse Class Class R
Use with Fuse Series Bussmann FRS-R/LPS-RK
Fuse Clip Size 400 A
Fuse Case Size 200 A
Voltage 600 V
Approvals UL
RoHS Yes
Comments Allows 200A fuse to fit 400A clips
Net Weight 0 lbs
Gross Weight 0.043 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved