NO.663
Bussmann Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NO.663

Bussmann Fuses, Fuse Reducers Series
In stock
Item Number
NO.663
MFG Item Number
NO.663
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
NO.663
FUSE REDUCER

Fuse Reducers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NO.663
Item Number NO.663
Manufacturer Bussmann
Product Series Fuse Reducers
Family Series Bussmann Fuses, Fuse Reducers Series
Fuse Class Class H, Class K
Use with Fuse Series Bussmann NOS/RES
Fuse Clip Size 60 A
Fuse Case Size 30 A
Voltage 600 V
Approvals CSA, UL
RoHS Yes
Comments Allows 30A fuse to fit 60A clips
Net Weight 0 lbs
Gross Weight 68.7843 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved