NO.663-R
Bussmann Fuses, Fuse Reducers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NO.663-R

Bussmann Fuses, Fuse Reducers Series
In stock
Item Number
NO.663-R
MFG Item Number
NO.663-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Fuse Reducers Series
Item #
NO.663-R
Fuse Reducer, Class R, 600V,

Fuse Reducers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NO.663-R
Item Number NO.663-R
Manufacturer Bussmann
Product Series Fuse Reducers
Family Series Bussmann Fuses, Fuse Reducers Series
Fuse Class Class R
Use with Fuse Series Bussmann FRS-R/LPS-RK
Fuse Clip Size 60 A
Fuse Case Size 30 A
Voltage 600 V
Approvals CSA, UL
RoHS Yes
Comments Allows 30A fuse to fit 60A clips
Net Weight 0.035 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved