RM25030-2CHR
Bussmann Fuseblocks & Holders, RM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM25030-2CHR

Bussmann Fuseblocks & Holders, RM Series
In stock
Item Number
RM25030-2CHR
MFG Item Number
RM25030-2CHR
Series
RM25030-2CHR is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, RM Series
Item #
RM25030-2CHR
Fuse Blk R250V 30A 2P Hx

RM Series Information

  • Volts 250 V or 600 V
  • Amps up to 600A
  • SCCR 200 kA RMS Sym.
Series RM class R modular fuse blocks enhance safety for any panel or electrical system design and are available for the full Class R fuse amp range. All blocks are available as snap together single‑pole versions for toolless assembly of multiple poles at point of use, or as factory configured 2‑, and 3‑pole versions to meet stocking requirements.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RM25030-2CHR
Item Number RM25030-2CHR
Manufacturer Bussmann
Product Series RM
Family Series Bussmann Fuseblocks & Holders, RM Series
Max Current 30 A
Voltage 250 V
Poles 2
Fuse Class R
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved