S505-8-R
Bussmann Fuses, S505 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S505-8-R

Bussmann Fuses, S505 Series
In stock
Item Number
S505-8-R
MFG Item Number
S505-8-R
Series
S505-8-R is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, S505 Series
Item #
S505-8-R
Fuse, 8A, 250VAC, T, 5x20mm, Ceramic

S505 Series Information

  • 5mm x 20mm
  • .5~6.3 Amps
  • 250VAC
  • Time Delay
  • UL Listed
The Bussman S505 Series fuse is designed for PC board mount and for circuit design using a small dimensional fuse.
  • Nickel Plated Brass End Caps
  • Ceramic Fuse

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S505-8-R
Item Number S505-8-R
Manufacturer Bussmann
Product Series S505
Family Series Bussmann Fuses, S505 Series
Material Ceramic
Current Rating 8 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 1,500 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals UL
RoHS Yes
Length (In) 0.8 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved