TPM-5
Bussmann Fuses, TPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TPM-5

Bussmann Fuses, TPM Series
In stock
Item Number
TPM-5
MFG Item Number
TPM-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, TPM Series
Item #
TPM-5
DISCONNECT SWITCH

TPM Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TPM-5
Item Number TPM-5
Manufacturer Bussmann
Product Series TPM
Family Series Bussmann Fuses, TPM Series
Current Rating 5 A
Voltage (DC) 80 VDC
Characteristic Current Limiting
Package Type Plug-In
Interrupt Rating 20 kA @ 80 V
Trip Indicator No
Alarm Contact No
Approvals CE, UL
RoHS Yes
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved