W-5
Bussmann Fuses, W Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W-5

Bussmann Fuses, W Series
In stock
Item Number
W-5
MFG Item Number
W-5
Series
W-5 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, W Series
Item #
W-5
FUSE

W Series Information

  • 1/2~30 Amps
  • 125VAC
  • Fast Acting
  • Plug Fuse
  • UL Approvals
Non‑Type‑Delay Element is a simple fusible, metal link. For general‑ purpose circuit protection. Quickly opens (blows) when short‑circuit or overload occurs. Use for lighting and other non‑motor circuits.
  • For Lighting, Heating or other circuits that do not contain electric motors.
  • Edison Base Size
  • These fuses thread into fuse receptacles
  • The General Purpose (W) fuse has no time‑delay feature and should not be used in circuits that contain motors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number W-5
Item Number W-5
Manufacturer Bussmann
Product Series W
Family Series Bussmann Fuses, W Series
Current Rating 5 A
Voltage (AC) 125 VAC
Characteristic Fast Acting
Package Type Plug Type
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.188 "
Body Length (in) 1.375 "
Approvals UL
RoHS No
Net Weight 0.045 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved