C070D-5KNS-110
C & H Technology Semiconductor Clamps, C070D-KNS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C070D-5KNS-110

C & H Technology Semiconductor Clamps, C070D-KNS Series
In stock
Item Number
C070D-5KNS-110
MFG Item Number
C070D-5KNS-110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Semiconductor Clamps, C070D-KNS Series
Item #
C070D-5KNS-110
Clamp,70mm C-C,56mm Puck,5KN,110mm

C070D-KNS Series Information

  • For disc (puk) type semiconductors up to 150mm diameter, double side cooled
  • Pre calibrated clamping forces from 5KN (1125 lbs) to 95KN (21,375 lbs)
  • Proven design, assemble with common tools
  • Easy field replacement
  • Choose your bolt length

Specifications

Specifications
Manufacturer Part Number C070D-5KNS-110
Item Number C070D-5KNS-110
Manufacturer C & H Technology
Product Series C070D-KNS
Family Series C & H Technology Semiconductor Clamps, C070D-KNS Series
Clamp Style Bar Clamp
Bolt Length 110 mm
Clamping Force (kN) 5
Bolt Interaxys 70 mm
Min Clamping Thickness 58 mm
Max Clamping Thickness 70 mm
Puk Size DO-200AA 19mm A-Puk
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved