C140-45KNS-150
C & H Technology Semiconductor Clamps, C140-KNS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C140-45KNS-150

C & H Technology Semiconductor Clamps, C140-KNS Series
In stock
Item Number
C140-45KNS-150
MFG Item Number
C140-45KNS-150
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Semiconductor Clamps, C140-KNS Series
Item #
C140-45KNS-150
Clamp,140mm C-C,101mm Puck,45KN,

C140-KNS Series Information

  • For disc (puk) type semiconductors up to 150mm diameter, double side cooled
  • Pre calibrated clamping forces from 5KN (1125 lbs) to 95KN (21,375 lbs)
  • Proven design, assemble with common tools
  • Easy field replacement
  • Choose your bolt length

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C140-45KNS-150
Item Number C140-45KNS-150
Manufacturer C & H Technology
Product Series C140-KNS
Family Series C & H Technology Semiconductor Clamps, C140-KNS Series
Clamp Style Bar Clamp
Bolt Length 150 mm
Clamping Force (kN) 45
Bolt Interaxys 140 mm
Min Clamping Thickness 78 mm
Max Clamping Thickness 91 mm
Puk Size TA20 63mm Puk
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved