C155A-45KNS-170
C & H Technology Semiconductor Clamps, C155A-KNS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C155A-45KNS-170

C & H Technology Semiconductor Clamps, C155A-KNS Series
In stock
Item Number
C155A-45KNS-170
MFG Item Number
C155A-45KNS-170
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Semiconductor Clamps, C155A-KNS Series
Item #
C155A-45KNS-170
Clamp,155mm C-C,138mm Puck,45KN,

C155A-KNS Series Information

  • For disc (puk) type semiconductors up to 150mm diameter, double side cooled
  • Pre calibrated clamping forces from 5KN (1125 lbs) to 95KN (21,375 lbs)
  • Proven design, assemble with common tools
  • Easy field replacement
  • Choose your bolt length

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C155A-45KNS-170
Item Number C155A-45KNS-170
Manufacturer C & H Technology
Product Series C155A-KNS
Family Series C & H Technology Semiconductor Clamps, C155A-KNS Series
Clamp Style Bar Clamp
Bolt Length 170 mm
Clamping Force (kN) 45
Bolt Interaxys 155 mm
Min Clamping Thickness 62 mm
Max Clamping Thickness 76 mm
Puk Size B-44 75mm K-Puk
Net Weight 7.2 lbs
Gross Weight 7.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved