Z10L470
CKE Metal Oxide Varistors, L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z10L470

CKE Metal Oxide Varistors, L Series
In stock
Item Number
Z10L470
MFG Item Number
Z10L470
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, L Series
Item #
Z10L470
VARISTOR

L Series Information

  • 11~300 Max. Applied VAC
  • 14~385 Max. Applied VDC
  • Up to 60 Joules
  • Up to 810 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Z10L470
Item Number Z10L470
Manufacturer CKE
Product Series L
Family Series CKE Metal Oxide Varistors, L Series
Typical Capacitance (pf) 2,200 pF
Max Applied Voltage RMS 30 Vrms
Max Applied Voltage DC 38 VDC
Energy (Joules) 4.5 J
Varistor Volts @ 1ma DC 47 V (42-52 V)
Max Clamping Amps 5 A
Max Clamping Volts 90 V
Peak Current 500 A
Lead Spacing 0.3 "
Lead Diameter 0.031 "
Marking on Part 10L470
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved