Z230LA4
CKE Metal Oxide Varistors, LA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z230LA4

CKE Metal Oxide Varistors, LA Series
In stock
Item Number
Z230LA4
MFG Item Number
Z230LA4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, LA Series
Item #
Z230LA4
VARISTOR

LA Series Information

  • 130~1000 Max. Applied VAC
  • 170~1465 Max. Applied VDC
  • Up to 400 Joules
  • Up to 2970 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Z230LA4
Item Number Z230LA4
Manufacturer CKE
Product Series LA
Family Series CKE Metal Oxide Varistors, LA Series
Typical Capacitance (pf) 130 pF
Max Applied Voltage RMS 230 Vrms
Max Applied Voltage DC 300 VDC
Energy (Joules) 15 J
Varistor Volts @ 1ma DC 360 V (324-396 V)
Max Clamping Amps 10 A
Max Clamping Volts 595 V
Peak Current 1,200 A
Lead Spacing 0.2 "
Lead Diameter 0.023 "
Marking on Part 2304
Approvals UL
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved