Z510EH6
CKE Metal Oxide Varistors, EH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z510EH6

CKE Metal Oxide Varistors, EH Series
In stock
Item Number
Z510EH6
MFG Item Number
Z510EH6-CKE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, EH Series
Item #
Z510EH6
VARISTOR 510VMA 675VMD 950WTM

EH Series Information

  • 130~660 Max. Applied VAC
  • 175~850 Max. Applied VDC
  • Up to 940 Joules
  • Up to 1050 Max. Clamping Volts
  • Up to 1780 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 1160 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z510EH6-CKE
Item Number Z510EH6
Manufacturer CKE
Product Series EH
Family Series CKE Metal Oxide Varistors, EH Series
Typical Capacitance (pf) 0.0000000002 pF
Max Applied Voltage RMS 510 V
Max Applied Voltage DC 675 VDC
Min Varistor Peak Volts 950 V
Max Varistor Peak Volts 40,000 V
Energy (Joules) 735 J
Max Clamping Volts 820 V
Max Clamping Amps 910 A
Peak Current 1,250 A
Phase Single
Net Weight 0.245 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved