Z575PA80C
CKE Metal Oxide Varistors, PA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z575PA80C

CKE Metal Oxide Varistors, PA Series
In stock
Item Number
Z575PA80C
MFG Item Number
Z575PA80C-CKE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, PA Series
Item #
Z575PA80C
VARISTOR 575VMA 730VMD 220WTM

PA Series Information

  • 130~1000 Max. Applied VAC
  • 175~1350 Max. Applied VDC
  • Up to 380 Joules
  • Up to 2800 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Z575PA80C-CKE
Item Number Z575PA80C
Manufacturer CKE
Product Series PA
Family Series CKE Metal Oxide Varistors, PA Series
Typical Capacitance (pf) 0.0000000009 pF
Max Applied Voltage RMS 575 V
Max Applied Voltage DC 730 VDC
Min Varistor Peak Volts 805 V
Max Varistor Peak Volts 960 V
Energy (Joules) 220 J
Power Dissipation 1 W
Max Clamping Volts 1,410 V
Max Clamping Amps 100 A
Peak Current 6,500 A
Phase Single
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved