The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
320002
Cal Controls Process Controllers, 3200 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 3200 Series
3200 Series 1/32 DIN Controller
1 x 4 Digit LED Display with Two Output LEDs Easy‑to‑Use Autotuning Removable Terminal Block for Easy Wiring Thermocouple, RTD, and mV Inputs Accepted IP66 Protection The CAL 3200 1/32DIN temperature controller is designed to be easy‑to‑use and reliable within the most demanding process and manufacturing applications. Designed for industrial or scientific applications CAL3200 has an impact resistant smoked fascia with large rubberized buttons with positive feedback. PID tuning is simple and efficient whilst the unique dAC function minimizes overshoot
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
320002
Item Number
320002
Manufacturer
Cal Controls
Product Series
3200
Family Series
Cal Controls Process Controllers, 3200 Series
Power Supply
100-240 VAC, 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Power Supply
12 VAC, 24 VAC, 120 VAC, 240 VAC, 12 VDC, 24 VDC
Input Type
Millivolts DC, RTD, Thermocouple
Number of Outputs
2
Display Type
LED
Case Size
1/32 DIN
Thermocouple Class
B, E, J, K, L, N, R, S, T
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved