320040
Cal Controls Process Controllers, 3200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

320040

Cal Controls Process Controllers, 3200 Series
In stock
Item Number
320040
MFG Item Number
320040
Series
320040 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 3200 Series
Item #
320040
3200 Series 1/32 DIN Controller

3200 Series Information

  • 1 x 4 Digit LED Display with Two Output LEDs
  • Easy‑to‑Use Autotuning
  • Removable Terminal Block for Easy Wiring
  • Thermocouple, RTD, and mV Inputs Accepted
  • IP66 Protection
The CAL 3200 1/32DIN temperature controller is designed to be easy‑to‑use and reliable within the most demanding process and manufacturing applications. Designed for industrial or scientific applications CAL3200 has an impact resistant smoked fascia with large rubberized buttons with positive feedback. PID tuning is simple and efficient whilst the unique dAC function minimizes overshoot


Videos

Specifications

Specifications
Manufacturer Part Number 320040
Item Number 320040
Manufacturer Cal Controls
Product Series 3200
Family Series Cal Controls Process Controllers, 3200 Series
Power Supply 12 VAC, 12 VDC
Nominal Power Supply 12 VAC, 12 VDC
Input Type Millivolts DC, RTD, Thermocouple
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CSA, UL
Net Weight 0.1984 lbs
Gross Weight 0.3527 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved