930000030
Cal Controls Process Controllers, 9300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

930000030

Cal Controls Process Controllers, 9300 Series
In stock
Item Number
930000030
MFG Item Number
930000030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 9300 Series
Item #
930000030
9300 Series 1/16 DIN Single Display

9300 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 930000030
Item Number 930000030
Manufacturer Cal Controls
Product Series 9300
Family Series Cal Controls Process Controllers, 9300 Series
Power Supply 12-24 VAC, 12-24 VDC
Nominal Power Supply 12 VAC, 24 VAC, 12 VDC, 24 VDC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Relay, Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, cUL, FM, UL
Net Weight 0.3087 lbs
Gross Weight 0.5512 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved