The store will not work correctly when cookies are disabled.
930000200
Cal Controls Process Controllers, 9300 Series
MFG Item Number
930000200
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 9300 Series
9300 Series 1/16 DIN Single Display
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
930000200 |
Item Number |
930000200 |
Manufacturer |
Cal Controls |
Product Series |
9300 |
Family Series |
Cal Controls Process Controllers, 9300 Series |
Power Supply |
100-240 VAC |
Nominal Power Supply |
120 VAC, 240 VAC |
Input Type |
Millivolts DC, RTD, Thermocouple |
Output Type |
Relay, Solid State AC |
Number of Outputs |
2 |
Display Type |
LED |
Case Size |
1/16 DIN |
Thermocouple Class |
B, E, J, K, L, N, R, S, T |
Approvals |
CE, cUL, FM, UL |
Net Weight |
0.3087 lbs |
Gross Weight |
0.5512 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved