95B11PB002
Cal Controls Process Controllers, 9500P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95B11PB002

Cal Controls Process Controllers, 9500P Series
In stock
Item Number
95B11PB002
MFG Item Number
95B11PB002
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 9500P Series
Item #
95B11PB002
9500P Series 1/16 DIN Profile

9500P Series Information

  • Front Panel Interrogation of the Program Position
  • Memory Usage Indication During Programming
  • Up to 31 Programs (Profiles)
The CAL9500P is a uniquely versatile and affordable programmable controller for temperature and process control applications. It is designed to offer the optimum functionality in a 48mmx48mm (1/16th DIN) package.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95B11PB002
Item Number 95B11PB002
Manufacturer Cal Controls
Product Series 9500P
Family Series Cal Controls Process Controllers, 9500P Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Milliamps DC
Number of Outputs 3
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, cUL, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved