The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
95C21PA000
Cal Controls Process Controllers, 9500P Series
MFG Item Number
95C21PA000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 9500P Series
9500P Series 1/16 DIN Profile
Front Panel Interrogation of the Program Position Memory Usage Indication During Programming Up to 31 Programs (Profiles) The CAL9500P is a uniquely versatile and affordable programmable controller for temperature and process control applications. It is designed to offer the optimum functionality in a 48mmx48mm (1/16th DIN) package.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
95C21PA000
Item Number
95C21PA000
Manufacturer
Cal Controls
Product Series
9500P
Family Series
Cal Controls Process Controllers, 9500P Series
Power Supply
100-240 VAC
Nominal Power Supply
120 VAC, 240 VAC
Input Type
RTD, Thermocouple
Output Type
Linear Voltage, Solid State AC
Number of Outputs
3
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
B, E, J, K, L, N, R, S, T
Approvals
CE, cUL, FM, UL
Net Weight
0.2425 lbs
Gross Weight
0.5512 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved