981013
Cal Controls Process Controllers, 9900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

981013

Cal Controls Process Controllers, 9900 Series
In stock
Item Number
981013
MFG Item Number
981013
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 9900 Series
Item #
981013
9900 Series 1/16 DIN Controller

9900 Series Information

  • 1/16 DIN (48 x 48mm)
  • Supports Heat‑Cool Strategy
  • Auto‑Tune or Push‑to‑Tune at Setpoint
  • 5A Output Relay on Main Control Output
  • Dual Output Versions Can Plug into 11‑Pin Base
At time of launch, CAL9900 was a pioneering 1/16DIN controller and continues to be used in many temperature control applications to this day.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 981013
Item Number 981013
Manufacturer Cal Controls
Product Series 9900
Family Series Cal Controls Process Controllers, 9900 Series
Power Supply 110 VAC
Nominal Power Supply 120 VAC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Relay
Number of Outputs 1
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, UL
Comments Three-wire RTD input
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved