98101C
Cal Controls Process Controllers, 9900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

98101C

Cal Controls Process Controllers, 9900 Series
In stock
Item Number
98101C
MFG Item Number
98101C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 9900 Series
Item #
98101C
9900 Series 1/16 DIN Controller

9900 Series Information

  • 1/16 DIN (48 x 48mm)
  • Supports Heat‑Cool Strategy
  • Auto‑Tune or Push‑to‑Tune at Setpoint
  • 5A Output Relay on Main Control Output
  • Dual Output Versions Can Plug into 11‑Pin Base
At time of launch, CAL9900 was a pioneering 1/16DIN controller and continues to be used in many temperature control applications to this day.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98101C
Item Number 98101C
Manufacturer Cal Controls
Product Series 9900
Family Series Cal Controls Process Controllers, 9900 Series
Power Supply 110 VAC
Nominal Power Supply 120 VAC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Relay
Number of Outputs 1
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, UL
Comments Celsius temperature scale, Three-wire RTD input
Net Weight 0.8157 lbs
Gross Weight 0.9921 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved