MV080LRR0021U0
Cal Controls Process Controllers, MAXVU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MV080LRR0021U0

Cal Controls Process Controllers, MAXVU Series
In stock
Item Number
MV080LRR0021U0
MFG Item Number
MV080LRR0021U0
Series
MV080LRR0021U0 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, MAXVU Series
Item #
MV080LRR0021U0
Temp Controller, 1/8 DIN, 24VAC/DC,

MAXVU Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MV080LRR0021U0
Item Number MV080LRR0021U0
Manufacturer Cal Controls
Product Series MAXVU
Family Series Cal Controls Process Controllers, MAXVU Series
Power Supply 24 VAC, 24 VDC
Nominal Power Supply 24 VAC, 24 VDC
Input Type Milliamps AC, Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, C, J, K, L, N, R, S, T
Approvals CE, cUL, UL
RoHS No
Net Weight 0.2646 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved