MV160MAA0C21U0
Cal Controls Process Controllers, MAXVU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MV160MAA0C21U0

Cal Controls Process Controllers, MAXVU Series
In stock
Item Number
MV160MAA0C21U0
MFG Item Number
MV160MAA0C21U0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, MAXVU Series
Item #
MV160MAA0C21U0
Temp Controller,1/16 DIN,110/240VAC,

MAXVU Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MV160MAA0C21U0
Item Number MV160MAA0C21U0
Manufacturer Cal Controls
Product Series MAXVU
Family Series Cal Controls Process Controllers, MAXVU Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Milliamps AC, Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, C, J, K, L, N, R, S, T
Approvals CE, cUL, UL
RoHS No
Comments RS485 Communications
Net Weight 0.24 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved