A300081
Carbone-Ferraz Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A300081

Carbone-Ferraz Fuses
In stock
Item Number
A300081
MFG Item Number
A300081
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
A300081
FUSE, 900A, 660VAC, SEMI, PUCK, M12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A300081
Item Number A300081
Manufacturer Carbone-Ferraz
Family Series Carbone-Ferraz Fuses
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved