Z330026
Carbone-Ferraz Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z330026

Carbone-Ferraz Fuses
In stock
Item Number
Z330026
MFG Item Number
Z330026
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
Z330026
FUSE, 160A, 660VAC, TYPE URB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Z330026
Item Number Z330026
Manufacturer Carbone-Ferraz
Family Series Carbone-Ferraz Fuses
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved