CA18CAN12PA
Carlo Gavazzi Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA18CAN12PA

Carlo Gavazzi Sensors
In stock
Item Number
CA18CAN12PA
MFG Item Number
CA18CAN12PA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CA18CAN12PA
CAP PROX PL M18 PNP NO+NC CAB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA18CAN12PA
Item Number CA18CAN12PA
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Diameter 18 mm
Voltage (DC) 10-40 VDC
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 12 mm
Connection Type Cable Connection
Output Type PNP
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, UL
RoHS No
Net Weight 0.3325 lbs
Gross Weight 0.3325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved