CA30CAF16NA
Carlo Gavazzi Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA30CAF16NA

Carlo Gavazzi Sensors
In stock
Item Number
CA30CAF16NA
MFG Item Number
CA30CAF16NA
This item cannot be canceled or returned
CA30CAF16NA is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CA30CAF16NA
CAP PROX PL M30 NPN NO+NC,CAB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA30CAF16NA
Item Number CA30CAF16NA
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Diameter 30 mm
Voltage (DC) 10-40 VDC
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Connection Type Cable Connection
Output Type NPN
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, UL
RoHS No
Net Weight 0.29 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved