CA30CAN25PAM1
Carlo Gavazzi Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA30CAN25PAM1

Carlo Gavazzi Sensors
In stock
Item Number
CA30CAN25PAM1
MFG Item Number
CA30CAN25PAM1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CA30CAN25PAM1
CAP PROX PL M30 PNP NO+NC,PLUG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA30CAN25PAM1
Item Number CA30CAN25PAM1
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Diameter 30 mm
Voltage (DC) 10-40 VDC
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Connection Type Plug
Output Type PNP
Output Circuit NO
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, UL
RoHS No
Net Weight 0.246 lbs
Gross Weight 0.246 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved