DPA51CM44
Carlo Gavazzi Protection Relays, DPA51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPA51CM44

Carlo Gavazzi Protection Relays, DPA51 Series
In stock
Item Number
DPA51CM44
MFG Item Number
DPA51CM44
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, DPA51 Series
Item #
DPA51CM44
3PH LOSS/MIN DIN SPDT 208-480V

DPA51 Series Information

  • Measures its own power supply
  • 3 phrase monitoring relay for phase
  • LED indication for relay and power supply ON
  • Detects when all phases are present and have the correct sequence

3‑Phase relay for detection of incorrect phase sequence, total and partial phase loss.
Supply range from 208 to 480 VAC. For mounting on DIN rail. Housing 17.5 mm wide,
SPDT relay output, suitable for back and front panel mounting. The device
detects regenerated voltage up to 85% of the nominal voltage (phase‑phase).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPA51CM44
Item Number DPA51CM44
Manufacturer Carlo Gavazzi
Product Series DPA51
Family Series Carlo Gavazzi Protection Relays, DPA51 Series
Voltage Supported 208-480 V
Mounting DIN Rail
Approvals CSA, UL
Net Weight 0.1764 lbs
Gross Weight 0.1764 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved