DUA01CB23500V
Carlo Gavazzi Protection Relays, DUA01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DUA01CB23500V

Carlo Gavazzi Protection Relays, DUA01 Series
In stock
Item Number
DUA01CB23500V
MFG Item Number
DUA01CB23500V
Series
DUA01CB23500V is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, DUA01 Series
Item #
DUA01CB23500V
Overvoltage Relay, 115/230VAC Supply

DUA01 Series Information

  • Adjustable hysteresis
  • Programmable latching at set level
  • AC/DC over voltage monitoring relay
  • Adjustable voltage limit on a relative scale
  • LED indication for relay and power supply ON

DUA01 and PUA01 are precise AC/DC over voltage monitoring relays. They can
also be used as 1‑phase or 3‑phase over current monitoring relays when connected with
MI or MP current transformers. Owing to the built‑in latch function, the ON‑position of
the relay output can be maintained. The red LED indicates the alarm status.



Specifications

Specifications
Manufacturer Part Number DUA01CB23500V
Item Number DUA01CB23500V
Manufacturer Carlo Gavazzi
Product Series DUA01
Family Series Carlo Gavazzi Protection Relays, DUA01 Series
Voltage Supported 115-230 V
Mounting DIN Rail
Approvals CSA, UL
Net Weight 0.41 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved