EC3016NPASL
Carlo Gavazzi Sensors, EC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC3016NPASL

Carlo Gavazzi Sensors, EC Series
In stock
Item Number
EC3016NPASL
MFG Item Number
EC3016NPASL
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EC Series
Item #
EC3016NPASL
CAP PRX TPLSHLD SS M30 NPN CAB

EC Series Information

  • 2~25mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC and 10~40 VDC Types
  • Various Output Types
  • Tripleshield™
The EC series of capacitive proximity sensors from Carlo Gavazzi offers a range of options. Chose from 18 or 30mm sensors, thermoplastic polyester or stainless steel housings, and AC or DC operation.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP 67 Enclosure Rating

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EC3016NPASL
Item Number EC3016NPASL
Manufacturer Carlo Gavazzi
Product Series EC
Family Series Carlo Gavazzi Sensors, EC Series
Diameter 30 mm
Number of Wires 4-Wire
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 16 mm
Output Circuit NO, NC
Status Indicator Yes
Body Composition Metallic
Shielding Shielded
Enclosure IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CE, UL
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved