ESCO2W2V
Carlo Gavazzi HVAC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESCO2W2V

Carlo Gavazzi HVAC Sensors
In stock
Item Number
ESCO2W2V
MFG Item Number
ESCO2W2V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Series
Item #
ESCO2W2V
CO2 2000PPM WALL TRANSMITTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESCO2W2V
Item Number ESCO2W2V
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi HVAC Sensors
Gas Type Carbon Monoxide
Application Gas, Indoor, Wall
Output 0-10 VAC
Humidity Range 5-95 % RH
Temperature Range 32-122 °F
Approvals CE
RoHS Compliant Yes
Comments IP65 Housing, IP20 Sensor
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved