ESCO2W2VM
Carlo Gavazzi HVAC Sensors, ESCO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESCO2W2VM

Carlo Gavazzi HVAC Sensors, ESCO Series
In stock
Item Number
ESCO2W2VM
MFG Item Number
ESCO2W2VM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, ESCO Series
Item #
ESCO2W2VM
CO2 2000PPM WALL TX VOLTAGE OUTPUT

ESCO Series Information

Specifications

Specifications
Manufacturer Part Number ESCO2W2VM
Item Number ESCO2W2VM
Manufacturer Carlo Gavazzi
Product Series ESCO
Family Series Carlo Gavazzi HVAC Sensors, ESCO Series
Gas Type Carbon Monoxide
Output 0-10 VAC, RS-485
Humidity Range 5-95 % RH
Temperature Range 32-122 °F
Approvals CE
RoHS Compliant Yes
Comments IP65 Housing, IP20 Sensor
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved