ESCO2W5VM
Carlo Gavazzi HVAC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESCO2W5VM

Carlo Gavazzi HVAC Sensors
In stock
Item Number
ESCO2W5VM
MFG Item Number
ESCO2W5VM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Series
Item #
ESCO2W5VM
CO2 5000PPM WALL TX VOLTAGE OUTPUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESCO2W5VM
Item Number ESCO2W5VM
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi HVAC Sensors
Gas Type Carbon Monoxide
Application Gas, Indoor, Wall
Output 0-10 VAC, RS-485
Humidity Range 5-95 % RH
Temperature Range 32-122 °F
Approvals CE
RoHS Compliant Yes
Comments IP65 Housing, IP20 Sensor
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved