The store will not work correctly when cookies are disabled.
GMS-32H-10A
Carlo Gavazzi Manual Motor Protectors, GMS-32H Series
MFG Item Number
GMS-32H 10A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, GMS-32H Series
MMS UP TO 32A HIGH BREAK 6-10A
GMS-32H Series Information
- 45mm Width
- Three Position Operator: ON‑OFF‑TRIP (Only 100AF is Applied)
- Handle Lock in the OFF Position
- Class 10, 20 Overload Trip Characteristics
- Trip Test
- Finger Safe Terminal
- DIN Rail and Screw Mounting
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GMS-32H 10A |
Item Number |
GMS-32H-10A |
Manufacturer |
Carlo Gavazzi |
Product Series |
GMS-32H |
Family Series |
Carlo Gavazzi Manual Motor Protectors, GMS-32H Series |
Operating Current |
10 A |
FLA Adjustment Range |
6-10 |
HP 230/240V 3PH |
3 hp |
HP 460/480V 3PH |
7.5 hp |
HP 575/600V 3PH |
10 hp |
Phase |
3 |
Poles |
3 |
Trip Class |
Class 10 |
Approvals |
CSA, UL |
Net Weight |
0.0055 lbs |
Gross Weight |
0.0055 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved