PUA01CB23500V
Carlo Gavazzi Protection Relays, PUA01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PUA01CB23500V

Carlo Gavazzi Protection Relays, PUA01 Series
In stock
Item Number
PUA01CB23500V
MFG Item Number
PUA01CB23500V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PUA01 Series
Item #
PUA01CB23500V
Overvoltage Relay, 115/230VAC Supply

PUA01 Series Information

  • Adjustable hysteresis
  • Programmable latching at set level
  • AC/DC over voltage monitoring relay
  • Adjustable voltage limit on a relative scale
  • LED indication for relay and power supply ON

DUA01 and PUA01 are precise AC/DC over voltage monitoring relays. They can
also be used as 1‑phase or 3‑phase over current monitoring relays when connected with
MI or MP current transformers. Owing to the built‑in latch function, the ON‑position of
the relay output can be maintained. The red LED indicates the alarm status.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PUA01CB23500V
Item Number PUA01CB23500V
Manufacturer Carlo Gavazzi
Product Series PUA01
Family Series Carlo Gavazzi Protection Relays, PUA01 Series
Voltage Supported 115-230 V
Mounting Plug-In
Approvals CSA, UL
Net Weight 0.305 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved