RAM1A23A50
Carlo Gavazzi Relays, RA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RAM1A23A50

Carlo Gavazzi Relays, RA Series
In stock
Item Number
RAM1A23A50
MFG Item Number
RAM1A23A50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RA Series
Item #
RAM1A23A50
Solid State Relay, 1-P, 50A, 240VAC,

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RAM1A23A50
Item Number RAM1A23A50
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 20-280 VAC, 22-48 VDC
Input Polarity AC/DC
Output Voltage 24-265 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 50 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber Yes
Comments Includes Clip-On IP20 Protection Cover
Net Weight 0.1521 lbs
Gross Weight 0.1521 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved