RGC1A23D15KGU
Carlo Gavazzi Relays, RGC1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC1A23D15KGU

Carlo Gavazzi Relays, RGC1 Series
In stock
Item Number
RGC1A23D15KGU
MFG Item Number
RGC1A23D15KGU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RGC1 Series
Item #
RGC1A23D15KGU
Solid State Relay, 1-P, 20A, 230VAC,

RGC1 Series Information

  • Integrated Voltage Transient Protection with Varistor
  • IP20 Protection
  • Short Circuit Current Rating: 100kA
This RGC1 solid‑state contactors presents a unique opportunity to maximize efficiency in panel space and is an evolution of solid‑state switches for which Carlo Gavazzi is very well known. The nominal current ratings are at 40?C. The smallest width is 17.5mm and is rated at 20 AAC. Power and control terminals allow for safe looping of cables.

Videos

Specifications

Specifications
Manufacturer Part Number RGC1A23D15KGU
Item Number RGC1A23D15KGU
Manufacturer Carlo Gavazzi
Product Series RGC1
Family Series Carlo Gavazzi Relays, RGC1 Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 230 VAC
Nominal Output Voltage 240 VAC
Current Rating 20 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV Yes
Snubber No
Net Weight 0.5732 lbs
Gross Weight 0.5732 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved