The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RGC2A22D25KKE
Carlo Gavazzi Relays, RGC2 Series
In stock
Item Number
RGC2A22D25KKE
MFG Item Number
RGC2A22D25KKE
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Sold State Contactor, 3-P, 25AAC,
100kA Current Rating Screw Terminal 2&3 Poles The RGC2 Series of Soild State Relays is designed to replace mechanical contactors when switching is frequent. They come available with either 2‑pole and 3‑pole switching options. The RGC2 has varistors that are integrated for output overvoltage protection, and a green LED that gives indication of control voltage presence.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RGC2A22D25KKE
Item Number
RGC2A22D25KKE
Manufacturer
Carlo Gavazzi
Product Series
RGC2
Family Series
Carlo Gavazzi Relays, RGC2 Series
Mounting
DIN Rail, Panel
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
2
Input Signal
5-32 VDC
Input Polarity
DC
Output Voltage
42-242 VAC
Nominal Output Voltage
208 VAC, 48 VAC, 120 VAC, 240 VAC
Current Rating
25 A
Transient Overvoltage
800 V
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
1.3228 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved