RGC2A60D25GKEDM
Carlo Gavazzi Relays, RGC2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC2A60D25GKEDM

Carlo Gavazzi Relays, RGC2 Series
In stock
Item Number
RGC2A60D25GKEDM
MFG Item Number
RGC2A60D25GKEDM
Series
RGC2A60D25GKEDM is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RGC2 Series
Item #
RGC2A60D25GKEDM
2P -SSC-DC IN-ZC 600V 3X25A

RGC2 Series Information

  • 100kA Current Rating
  • Screw Terminal
  • 2&3 Poles
The RGC2 Series of Soild State Relays is designed to replace mechanical contactors when switching is frequent. They come available with either 2‑pole and 3‑pole switching options. The RGC2 has varistors that are integrated for output overvoltage protection, and a green LED that gives indication of control voltage presence.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RGC2A60D25GKEDM
Item Number RGC2A60D25GKEDM
Manufacturer Carlo Gavazzi
Product Series RGC2
Family Series Carlo Gavazzi Relays, RGC2 Series
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 2
Input Signal 5-32 VDC
Input Polarity DC
Output Voltage 42-660 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 25 A
Transient Overvoltage 1,200 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 1.3228 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved