RHS45B
Carlo Gavazzi Heat Sinks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHS45B

Carlo Gavazzi Heat Sinks
In stock
Item Number
RHS45B
MFG Item Number
RHS45B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Sinks, Series
Item #
RHS45B
Heat Sink Assembly, 2.0K/W, DIN Mnt

Series Information

Specifications

Specifications
Manufacturer Part Number RHS45B
Item Number RHS45B
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Heat Sinks
Mounting Style DIN Rail
Fan Included No
Thermal Resistance (C/W) 1.85 °C/W
Net Weight 0.95 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved