RS1A23D10
Carlo Gavazzi Relays, RS1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RS1A23D10

Carlo Gavazzi Relays, RS1 Series
In stock
Item Number
RS1A23D10
MFG Item Number
RS1A23D10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RS1 Series
Item #
RS1A23D10
Solid State Relay, 10A, 1-Ph, 240V,

RS1 Series Information

  • Zero switching AC Solid State Relay
  • Direct copper bonding (DCB) technology in 25A and 40A types
  • LED indication
  • Clip‑on IP 20 protection cover
  • Self‑lifting terminals
  • Housing free of moulding mass
  • 2 inputranges: 4‑32 VDC and 18‑36 VAC/VDC
  • Operationalratings up to 40 AACrms and 480 VAC
  • Blocking voltage: Up to 1200 Vp
  • Opto‑isolation: > 4000 VACrms
  • Integrated snubber network in 25 A and 40 A types
The RS1 series offers a solution for resistive load switching. The zero switching relay switches ON when the sinusoidal voltage crosses zero and switches OFF when the current crosses zero. The LED indicates the status of the control input. The clip‑on cover is securing touch protection to IP 20. Output terminals can handle cables up to 16 mm^2

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RS1A23D10
Item Number RS1A23D10
Manufacturer Carlo Gavazzi
Product Series RS1
Family Series Carlo Gavazzi Relays, RS1 Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 42-265 VAC
Nominal Output Voltage 208 VAC, 48 VAC, 120 VAC, 240 VAC
Current Rating 10 A
Transient Overvoltage 650 V
Termination Screw Terminal
Output Type Triac AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.135 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved