RZ3A60D55
Carlo Gavazzi Relays, RZ3A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RZ3A60D55

Carlo Gavazzi Relays, RZ3A Series
In stock
Item Number
RZ3A60D55
MFG Item Number
RZ3A60D55
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RZ3A Series
Item #
RZ3A60D55
Solid State Relay, 55A, 575V, 3Ph,

RZ3A Series Information

  • 4~32 VDC or 24~275 VAC Input
  • 24~660 VAC, 25~75A Output
  • Zero Cross Switching
  • 3 Phase
  • Panel Mount
RZ3A type Solid State Relays are capable of switching high voltages up to 600 VACrms. These relays are designed to switch various loads such as heating elements, motors, and transformers.

  • 4KV Isolation
  • 5 VDC Input For Logic Circuits
  • LED Indication of Control Input and Over‑Temperature Alarm Status
  • Integral Snubber Networks
  • IP 10 Back‑of‑Hand Protection


Videos

Specifications

Specifications
Manufacturer Part Number RZ3A60D55
Item Number RZ3A60D55
Manufacturer Carlo Gavazzi
Product Series RZ3A
Family Series Carlo Gavazzi Relays, RZ3A Series
Circuit 3NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 42-660 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 55 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type Triac AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber No
Net Weight 0.805 lbs
Gross Weight 0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved