1819-P
Chicago Miniature Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1819-P

Chicago Miniature Lamps
In stock
Item Number
1819-P
MFG Item Number
1819-P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
1819-P
LAMP, MIN BAYONET T3-1/4 28.0V .04A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1819-P
Item Number 1819-P
Manufacturer Chicago Miniature
Family Series Chicago Miniature Lamps
Type Incandescent
Wattage 1.12 W
Voltage 28 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Mean Lumens 4.27
Life Hours 2,500 Hrs
Filament C-2F
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved